Rail Wall/ceiling/floor/beam Support 2000mm Hot Dipped Galva

Order Code: ZT5111851S

£53.99 Inc VAT (20%)


Description

Legrand RAIL WALL/CEILING/FLOOR/BEAM SUPPORT 2000MM HOT DIPPED GALVA Supports & Mounting Accessories CM013023

Specifications for Rail Wall/ceiling/floor/beam Support 2000mm Hot Dipped Galva
  • Material
    Steel
  • Length
    1994mm
  • Height
    25mm
  • Width
    68mm
  • Load Bearing Capacity
    1kN
  • Model
    Single channel
  • Surface Protection
    Hot dip galvanized

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome