Rail Wall/ceiling/floor/beam Support 300mm Pre-Galvanised

Order Code: ZT5106263S

£5.59 Inc VAT (20%)
£6.9920% off


Description

Legrand RAIL WALL/CEILING/FLOOR/BEAM SUPPORT 300MM PG Supports & Mounting Accessories CM013300

Specifications for Rail Wall/ceiling/floor/beam Support 300mm Pre-Galvanised
  • Length
    294mm
  • Material
    Steel
  • Width
    68mm
  • Height
    25mm
  • Load Bearing Capacity
    1kN
  • Model
    Single channel
  • Surface Protection
    Pre-galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome