Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Socket 1 Gang DP Switched Moulded 13A White
By GET
Order Code:
ZT4980778S
£5.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/socket-1-gang-dp-switched-moulded-13a-white/p/ZT4980778S
Add to quotation
View all Conduit & Trunking Accessories
Description
GET SOCKET 1 GANG DP SWITCHED MOULDED 13A WHITE Ultimate Fast Moving (F2) GU3010D
Tags:
#BulkDiscount
Specifications
Specifications for Socket 1 Gang DP Switched Moulded 13A White
Rated Current
13A
Overall Depth
30mm
Overall Height
86mm
Overall Width
86mm
Nominal Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome