Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Socket 1 Gang SP Switched Moulded 13A White
By GET
Order Code:
ZT4976609S
£5.09
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.09
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/socket-1-gang-sp-switched-moulded-13a-white/p/ZT4976609S
Add to quotation
View all Conduit & Trunking Accessories
Description
GET SOCKET 1 GANG SP SWITCHED MOULDED 13A WHITE Ultimate Fast Moving (F2) GU3010
Specifications
Specifications for Socket 1 Gang SP Switched Moulded 13A White
Overall Height
86mm
Rated Current
13A
Overall Depth
30mm
Overall Width
86mm
Nominal Voltage
230V
Minimum Depth of Back Box
31mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome