Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Socket 1 Gang TV COA x 88 x 88mm Bright Steel White Insert
By R Hamilton
Order Code:
ZT4978778S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/socket-1-gang-tv-coa-x-88-x-88mm-bright-steel-white-insert/p/ZT4978778S
Add to quotation
View all Conduit & Trunking Accessories
Description
R Hamilton SOCKET 1 GANG TV COAX 88X88MM BRIGHT STEEL WHI INSERT Hartland Fast Runners 73TVW
Specifications
Specifications for Socket 1 Gang TV COA x 88 x 88mm Bright Steel White Insert
Colour
Silver
Material
Metal
Surface Protection
Decor
Type of Fastening
Mounting with screw
Material Qualifier
Stainless Steel
Mounting Method
Flush mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome