Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Socket 1 Module 13A Polar White
By Scolmore
Order Code:
ZT4996949S
£6.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.29
0%
5 - 9
£5.98
5%
10 +
£5.66
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.29
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/socket-1-module-13a-polar-white/p/ZT4996949S
Add to quotation
View all Conduit & Trunking Accessories
Description
Scolmore SOCKET 1 MODULE 13A POLAR WHITE New Media MM010WH
Tags:
#BulkDiscount
Specifications
Specifications for Socket 1 Module 13A Polar White
Material
Plastic
Colour
White
Mounting Method
Flush mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome