Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Socket 1 Module US 16A 110V Polar White
By Scolmore
Order Code:
ZT4996998S
£5.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.49
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/socket-1-module-us-16a-110v-polar-white/p/ZT4996998S
Add to quotation
View all Conduit & Trunking Accessories
Description
Scolmore SOCKET 1 MODULE US 16A 110V POLAR WHITE New Media MM030WH
Specifications
Specifications for Socket 1 Module US 16A 110V Polar White
Colour
White
Material
Plastic
Model
American National Standard
Mounting Method
Flush mounted
Nominal Voltage
110V
IP Rating
IP20
Material Qualifier
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome