Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Socket 2Gang Switched DP 13A Slimline Curved Edge White - GU3020D
By GET
Order Code:
ZT4980810S
£9.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.19
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/socket-2gang-switched-dp-13a-slimline-curved-edge-white-gu3020d/p/ZT4980810S
Add to quotation
View all Conduit & Trunking Accessories
Description
GET SOCKET 2GANG SWITCHED DP 13A SLIMLINE CURVED EDGE WHITE Ultimate Fast Moving (F2) GU3020D
Specifications
Specifications for Socket 2Gang Switched DP 13A Slimline Curved Edge White - GU3020D
Minimum Depth of Back Box
31mm
Rated Current
13A
Nominal Voltage
230V
Overall Depth
30mm
Overall Height
86mm
Overall Width
146mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome