Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Socket 2Gang Switched SP 13A Birch Grey
By Electrium
Order Code:
ZT5107040S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/socket-2gang-switched-sp-13a-birch-grey/p/ZT5107040S
Add to quotation
View all Conduit & Trunking Accessories
Description
Electrium SOCKET 2GANG SWITCHED SP 13A BIRCH GREY Metalclad (MC) 4216/BG
Specifications
Specifications for Socket 2Gang Switched SP 13A Birch Grey
Minimum Depth of Back Box
40mm
Overall Height
87mm
Nominal Voltage
250V
Overall Depth
49mm
Overall Width
144mm