Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Socket 2Gang Switched SP 13A Slimline Curved Edge White - GU3020
By GET
Order Code:
ZT4976533S
£8.29
Inc VAT (20%)
£8.99
7.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.29
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/socket-2gang-switched-sp-13a-slimline-curved-edge-white-gu3020/p/ZT4976533S
Add to quotation
View all Conduit & Trunking Accessories
Description
GET SOCKET 2GANG SWITCHED SP 13A SLIMLINE CURVED EDGE WHITE Ultimate Fast Moving (F2) GU3020
Tags:
#ReducedPrice
Specifications
Specifications for Socket 2Gang Switched SP 13A Slimline Curved Edge White - GU3020
Overall Height
86mm
Overall Width
146mm
Overall Depth
30mm
Nominal Voltage
250V