Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Socket Coaxial Male Black
By Scolmore
Order Code:
ZT4997546S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/socket-coaxial-male-black/p/ZT4997546S
Add to quotation
View all Conduit & Trunking Accessories
Description
Scolmore SOCKET COAXIAL MALE BLACK New Media MM415BK
Specifications
Specifications for Socket Coaxial Male Black
Colour
Black
Material
Plastic
Material Qualifier
Thermoplastic
Overall Height
50mm
Type of Fastening
Mounting with claw and screw
Overall Width
25mm
Mounting Method
Module frame/grid
Overall Depth
5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome