Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Socket Satellite Female Black
By Scolmore
Order Code:
ZT4997061S
£9.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.29
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/socket-satellite-female-black/p/ZT4997061S
Add to quotation
View all Conduit & Trunking Accessories
Description
Scolmore SOCKET SATELLITE FEMALE BLACK New Media MM405BK
Specifications
Specifications for Socket Satellite Female Black
Colour
Black
Material
Plastic
Applications
SAT
Overall Width
25mm
Material Qualifier
Thermoplastic
Type of Fastening
Mounting with claw and screw
Overall Height
50mm
Overall Depth
5mm
Mounting Method
Module frame/grid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome