Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Socket Telephone Master Polar White
By Scolmore
Order Code:
ZT4997872S
£12.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.29
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/socket-telephone-master-polar-white/p/ZT4997872S
Add to quotation
View all Conduit & Trunking Accessories
Description
Scolmore SOCKET TELEPHONE MASTER POLAR WHITE New Media MM460WH
Specifications
Specifications for Socket Telephone Master Polar White
Material
Plastic
Colour
White
Overall Width
25mm
Applications
Modular Jack
Type of Fastening
Engage (snap)
Mounting Method
Module frame/grid
Material Qualifier
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome