Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Socket Telephone Secondary Black
By Scolmore
Order Code:
ZT4997840S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/socket-telephone-secondary-black/p/ZT4997840S
Add to quotation
View all Conduit & Trunking Accessories
Description
Scolmore SOCKET TELEPHONE SECONDARY BLACK New Media MM465BK
Specifications
Specifications for Socket Telephone Secondary Black
Material
Plastic
Colour
Black
Overall Width
25mm
Material Qualifier
Thermoplastic
Applications
Modular Jack
Overall Height
50mm
Mounting Method
Module frame/grid
Overall Depth
5mm
Type of Fastening
Engage (snap)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome