Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Socket TV FM Diple x ed Polar White
By Scolmore
Order Code:
ZT4997417S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/socket-tv-fm-diple-x-ed-polar-white/p/ZT4997417S
Add to quotation
View all Conduit & Trunking Accessories
Description
Scolmore SOCKET TV FM DIPLEXED POLAR WHITE New Media MM420WH
Specifications
Specifications for Socket TV FM Diple x ed Polar White
Colour
White
Material
Plastic
Overall Depth
5mm
Overall Width
50mm
Overall Height
50mm
Type of Fastening
Engage (snap)
Material Qualifier
Thermoplastic
Mounting Method
Module frame/grid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome