Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Socket TV Sat Diple x ed Polar White
By Scolmore
Order Code:
ZT4997591S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/socket-tv-sat-diple-x-ed-polar-white/p/ZT4997591S
Add to quotation
View all Conduit & Trunking Accessories
Description
Scolmore SOCKET TV SAT DIPLEXED POLAR WHITE New Media MM425WH
Specifications
Specifications for Socket TV Sat Diple x ed Polar White
Material
Plastic
Colour
White
Overall Width
50mm
Applications
SAT
Overall Depth
5mm
Material Qualifier
Thermoplastic
Mounting Method
Module frame/grid
Type of Fastening
Engage (snap)
Overall Height
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome