Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Switch 1Gang DP C/W Neon 20A White
By Electrium
Order Code:
ZT5099963S
£7.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.39
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/switch-1gang-dp-c-w-neon-20a-white/p/ZT5099963S
Add to quotation
View all Conduit & Trunking Accessories
Description
Electrium SWITCH 1GANG DP C/W NEON 20A WHITE Capital (TT) 772549
Specifications
Specifications for Switch 1Gang DP C/W Neon 20A White
Overall Height
86mm
Nominal Voltage
250V
Number of Rockers/Gangs
1
Rated Current
20A
Minimum Depth of Back Box
25mm
Overall Width
86mm