Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Switch Rocker 1 Gang 2 Way 10A 86 x 86mm Bri Chr/bri Chrome White Insr
By R Hamilton
Order Code:
ZT4978782S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/switch-rocker-1-gang-2-way-10a-86-x-86mm-bri-chr-bri-chrome-white-insr/p/ZT4978782S
Add to quotation
View all Conduit & Trunking Accessories
Description
R Hamilton SWTCH RCKR 1 GANG 2 WAY 10A 86X86MM BRI CHR/BRI CHR WHI INSR Sheer Fast Runners 87R21BC-W
Specifications
Specifications for Switch Rocker 1 Gang 2 Way 10A 86 x 86mm Bri Chr/bri Chrome White Insr
Mounting Method
Flush mounted
Rated Current
10A
Wiring System
Two-way switch
Overall Width
86mm
Method of Operation
Rocker
Overall Depth
25mm
Overall Height
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome