Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Switch Rocker 1 Gang TP 86 x 86mm Satin Steel Black Insert
By R Hamilton
Order Code:
ZT4978189S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/switch-rocker-1-gang-tp-86-x-86mm-satin-steel-black-insert/p/ZT4978189S
Add to quotation
View all Conduit & Trunking Accessories
Description
R Hamilton SWITCH ROCKER 1 GANG TP 86X86MM SATIN STEEL BLK INSERT Sheer Fast Runners 84TPBL-B
Specifications
Specifications for Switch Rocker 1 Gang TP 86 x 86mm Satin Steel Black Insert
Mounting Method
Flush mounted
Rated Current
10A
Wiring System
3-pole switch
Method of Operation
Rocker
Overall Depth
25mm
Overall Width
86mm
Overall Height
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome