Terminal Box, 1-WAY, White, 25mm

Order Code: ZT1121776X

£1.59each Inc VAT (20%)
£9.54 minimum order value
QuantityPriceDiscount
1 - 19£1.590%
20 +£1.487%

Minimum order quantity: 6.

Description

White, PVCu electrical pathway casing. One-way terminal box terminates a conduit length allowing back to back installations. 25mm thread channels.

Features and Benefits:
-Constructed with the environment in mind using recycled material

Typical Applications:
-New electrical installations
-Updating old electrical installations

Notes:
-Lid, gasket and screws are to be purchased separately
-Maximum operating temperature 60°C

See full description
Specifications for Terminal Box, 1-WAY, White, 25mm
  • Material
    PVCu
  • Thread Size
    25mm
  • MFR Part No.
    3ECR2BQWHI
  • Standards Met
    BS 4607 and BS EN 50085 parts 1 and 2
  • Overall Length
    38mm
  • Colour
    White
  • Number of Channels
    1
  • Diameter
    82mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome