Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Weatherproof PowerBox C/W Socket Fixing Strip IP55
By Niglon
Order Code:
ZT5035250S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/weatherproof-powerbox-c-w-socket-fixing-strip-ip55/p/ZT5035250S
Add to quotation
View all Conduit & Trunking Accessories
Description
Niglon WEATHERPROOF POWERBOX C/W SOCKET FIXING STRIP IP55 Hurricane Wiring Accessories WPB4
Specifications
Specifications for Weatherproof PowerBox C/W Socket Fixing Strip IP55
Colour
Colourless
Material
Plastic
IP Rating
IP65
Overall Width
170mm
Mounting Method
Surface mounted
Overall Depth
85mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome