XC2BQWHI ABS Trunking Clips 16mm, Pack of 5

XC2BQWHI ABS Trunking Clips 16mm, Pack of 5

Order Code: ZT1121752XCopy

£0.21each Inc VAT (20%)
£1.05 minimum order value
QuantityPriceDiscount
1 - 99£0.210%
100 - 199£0.205%
200 - 499£0.199.5%
500 +£0.1814.5%

Minimum order quantity: 5.

Description

16mm external spring clip oval trunking clips for fixing conduit.

Typical Applications:
-Fixing conduit in place

Notes:
-It is recommended that all boxes be fixed first wherever practicable, using the two fixing holes provided in circular boxes

See full description
Specifications for XC2BQWHI ABS Trunking Clips 16mm, Pack of 5
  • Type
    Clips
  • Colour
    White
  • Overall Depth
    0mm
  • Overall Height
    10mm
  • MFR Part No.
    XC2BQWHI
  • Overall Width
    16mm
  • Material
    PVC-U