1.5mm Black 1-Core Lsoh 100M Basec

Order Code: ZT5103382S

£1.59each Inc VAT (20%)
£1,590.00 minimum order value

Minimum order quantity: 1000.

Description

Commodity Cables 1.5MM BLACK 1-CORE LSOH 100M BASEC 6491B 1.5-2.5mm (Group H) 6491B-1.5-BLK100 CABLE-RX

Specifications for 1.5mm Black 1-Core Lsoh 100M Basec
  • Nominal Voltage
    750V
    450V
  • Conductor Surface
    Bare
  • Conductor Diameter
    1.5mm
  • Max. Conductor Temperature
    90
  • Colour
    Blue
    Brown
  • Conductor Material
    Copper
  • Outer Diameter
    3mm
  • Number of Cores
    1
  • Conductor Category
    Class 2 = stranded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome