Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
1.5mm Blue 1-Core 100M PVC Basec
By Prysmian
Order Code:
ZT5101624S
£1.59
each
Inc VAT (20%)
£1,590.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1590.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/1-5mm-blue-1-core-100m-pvc-basec/p/ZT5101624S
Add to quotation
View all Conduit
Description
Prysmian 1.5MM BLUE 1-CORE 100M PVC BASEC 6491X 1.5-2.5mm (Group A) 20145134
Specifications
Specifications for 1.5mm Blue 1-Core 100M PVC Basec
Conductor Surface
Bare
Outer Diameter
3mm
Conductor Material
Copper
Conductor Diameter
1mm
Colour
Blue
Core Insulation Material
Polyvinyl chloride (PVC)
Conductor Category
Class 2 = stranded
Number of Cores
1
Max. Conductor Temperature
70
Nominal Voltage
450V
750V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome