Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
1.5mm Blue 1-Core Lsoh 100M Basec
By Prysmian
Order Code:
ZT5107864S
£1.59
each
Inc VAT (20%)
£1,590.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1590.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/1-5mm-blue-1-core-lsoh-100m-basec/p/ZT5107864S
Add to quotation
View all Conduit
Description
Prysmian 1.5MM BLUE 1-CORE LSOH 100M BASEC 6491B 1.5-2.5mm (Group H) 20147320
Specifications
Specifications for 1.5mm Blue 1-Core Lsoh 100M Basec
Conductor Material
Copper
Conductor Category
Class 2 = stranded
Nominal Voltage
750V
450V
Max. Conductor Temperature
90
Outer Diameter
3mm
Conductor Surface
Bare
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome