Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
1.5mm Brown 1-Core 100M PVC Basec
By Prysmian
Order Code:
ZT5106908S
Qty of 100 for
£144.00
Inc VAT (20%)
£1.44 each
Quantity
Price
Discount
1 - 9999
£1.44
0%
10000 - 19999
£1.38
4%
20000 +
£1.32
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
144.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/1-5mm-brown-1-core-100m-pvc-basec/p/ZT5106908S
Add to quotation
View all Conduit
Description
Prysmian 1.5MM BROWN 1-CORE 100M PVC BASEC 6491X 1.5-2.5mm (Group A) 20145125
Tags:
#BulkDiscount
Specifications
Specifications for 1.5mm Brown 1-Core 100M PVC Basec
Colour
Brown
Max. Conductor Temperature
70
Outer Diameter
3mm
Nominal Voltage
750V
450V
Conductor Material
Copper
Conductor Category
Class 2 = stranded
Core Insulation Material
Polyvinyl chloride (PVC)
Conductor Surface
Bare
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome