1.5mm Brown 1-Core Lsoh 100M Basec

Order Code: ZT4979078S

£1.04each Inc VAT (20%)
£1,040.00 minimum order value

Minimum order quantity: 1000.

Description

Commodity Cables 1.5MM BROWN 1-CORE LSOH 100M BASEC 6491B 1.5-2.5mm (Group H) 6491B-1.5-BRN100 CABLE-RX

Specifications for 1.5mm Brown 1-Core Lsoh 100M Basec
  • Nominal Voltage
    450V
    750V
  • Colour
    Brown
    Blue
  • Conductor Surface
    Bare
  • Outer Diameter
    3mm
  • Conductor Category
    Class 2 = stranded
  • Max. Conductor Temperature
    90
  • Conductor Diameter
    1.5mm
  • Number of Cores
    1
  • Conductor Material
    Copper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome