1.5mm Grey 1-Core Lsoh 100M Basec

Order Code: ZT4979062S

£1.19each Inc VAT (20%)
£1,190.00 minimum order value

Minimum order quantity: 1000.

Description

Commodity Cables 1.5MM GREY 1-CORE LSOH 100M BASEC 6491B 1.5-2.5mm (Group H) 6491B-1.5-GRY100 CABLE-RX

Specifications for 1.5mm Grey 1-Core Lsoh 100M Basec
  • Conductor Category
    Class 2 = stranded
  • Colour
    Brown
    Blue
  • Nominal Voltage
    450V
    750V
  • Number of Cores
    1
  • Max. Conductor Temperature
    90
  • Outer Diameter
    3mm
  • Conductor Diameter
    1.5mm
  • Conductor Material
    Copper
  • Conductor Surface
    Bare