Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
10.0mm Blue 1-Core Lsoh 100M Basec
By Draka
Order Code:
ZT5103863S
£2.99
each
Inc VAT (20%)
£2,990.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
2990.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/10-0mm-blue-1-core-lsoh-100m-basec/p/ZT5103863S
Add to quotation
View all Conduit
Description
Draka 10.0MM BLUE 1-CORE LSOH 100M BASEC 6491B 4-95mm (Group J) 20146921
Specifications
Specifications for 10.0mm Blue 1-Core Lsoh 100M Basec
Colour
Blue
Conductor Category
Class 2 = stranded
Conductor Material
Copper
Conductor Surface
Bare
Nominal Voltage
450V
750V
Outer Diameter
6.3mm
Max. Conductor Temperature
90
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome