Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
10.0mm Green/yellow 1-Core 100M PVC Basec
By Prysmian
Order Code:
ZT5101691S
£2.59
each
Inc VAT (20%)
£2,590.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
2590.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/10-0mm-green-yellow-1-core-100m-pvc-basec/p/ZT5101691S
Add to quotation
View all Conduit
Description
Prysmian 10.0MM GREEN/YELLOW 1-CORE 100M PVC BASEC 6491X 4-10mm (Group B) 20147006
Specifications
Specifications for 10.0mm Green/yellow 1-Core 100M PVC Basec
Outer Diameter
6.3mm
Nominal Voltage
450V
750V
Conductor Category
Class 2 = stranded
Conductor Material
Copper
Core Insulation Material
Polyvinyl chloride (PVC)
Max. Conductor Temperature
70
Conductor Surface
Bare
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome