Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
10.0mm Grey 1-Core 100M PVC Basec
By Commodity Cables
Order Code:
ZT4979402S
£2.69
each
Inc VAT (20%)
£2,690.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
2690.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/10-0mm-grey-1-core-100m-pvc-basec/p/ZT4979402S
Add to quotation
View all Conduit
Description
Commodity Cables 10.0MM GREY 1-CORE 100M PVC BASEC 6491X 4-10mm (Group B) 6491X-10.0-GRY100 CABL-RX
Specifications
Specifications for 10.0mm Grey 1-Core 100M PVC Basec
Number of Cores
1
Conductor Diameter
10mm
Conductor Material
Copper
Nominal Voltage
750V
450V
Conductor Category
Class 2 = stranded
Colour
Blue
Grey
Conductor Surface
Bare
Max. Conductor Temperature
70
Outer Diameter
6.3mm
Core Insulation Material
Polyvinyl chloride (PVC)