Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
10.0mm Grey 1-Core Lsoh 100M Basec
By Commodity Cables
Order Code:
ZT4979274S
£2.99
each
Inc VAT (20%)
£2,990.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
2990.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/10-0mm-grey-1-core-lsoh-100m-basec/p/ZT4979274S
Add to quotation
View all Conduit
Description
Commodity Cables 10.0MM GREY 1-CORE LSOH 100M BASEC 6491B 4-95mm (Group J) 6491B-10.0-GRY100 CABL-RX
Specifications
Specifications for 10.0mm Grey 1-Core Lsoh 100M Basec
Number of Cores
1
Max. Conductor Temperature
90
Nominal Voltage
450V
750V
Conductor Material
Copper
Colour
Brown
Blue
Conductor Category
Class 2 = stranded
Conductor Surface
Bare
Conductor Diameter
10mm
Outer Diameter
6.3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome