Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
10.0mm Grey 1-Core Lsoh 100M Basec
By Draka
Order Code:
ZT4984358S
£2.99
each
Inc VAT (20%)
£2,990.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
2990.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/10-0mm-grey-1-core-lsoh-100m-basec/p/ZT4984358S
Add to quotation
View all Conduit
Description
Draka 10.0MM GREY 1-CORE LSOH 100M BASEC 6491B 4-95mm (Group J) 20146931
Specifications
Specifications for 10.0mm Grey 1-Core Lsoh 100M Basec
Max. Conductor Temperature
90
Colour
Grey
Conductor Surface
Bare
Nominal Voltage
750V
450V
Conductor Material
Copper
Outer Diameter
6.3mm
Conductor Category
Class 2 = stranded
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome