16.0mm Brown 1-Core Lsoh 100M Basec

Order Code: ZT4979271S

£4.19each Inc VAT (20%)
£4,190.00 minimum order value

Minimum order quantity: 1000.

Description

Commodity Cables 16.0MM BROWN 1-CORE LSOH 100M BASEC 6491B 4-95mm (Group J) 6491B-16.0-BRN100 CABL-RX

Specifications for 16.0mm Brown 1-Core Lsoh 100M Basec
  • Conductor Category
    Class 2 = stranded
  • Number of Cores
    1
  • Max. Conductor Temperature
    90
  • Outer Diameter
    6.9mm
  • Conductor Surface
    Bare
  • Conductor Diameter
    16mm
  • Conductor Material
    Copper
  • Nominal Voltage
    450V
    750V
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome