Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
16.0mm Green/yellow 1-Core Lsoh 100M Basec
By Draka
Order Code:
ZT5103866S
£3.99
each
Inc VAT (20%)
£3,990.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
3990.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/16-0mm-green-yellow-1-core-lsoh-100m-basec/p/ZT5103866S
Add to quotation
View all Conduit
Description
Draka 16.0MM GREEN/YELLOW 1-CORE LSOH 100M BASEC 6491B 4-95mm (Group J) 20146963
Specifications
Specifications for 16.0mm Green/yellow 1-Core Lsoh 100M Basec
Max. Conductor Temperature
90
Outer Diameter
6.9mm
Number of Cores
1
Nominal Voltage
450V
750V
Colour
Blue
Conductor Category
Class 2 = stranded
Conductor Material
Copper
Conductor Surface
Bare
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome