Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
16.0mm Grey 1-Core Lsoh 100M Basec
By Commodity Cables
Order Code:
ZT4979220S
£4.49
each
Inc VAT (20%)
£4,490.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
4490.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/16-0mm-grey-1-core-lsoh-100m-basec/p/ZT4979220S
Add to quotation
View all Conduit
Description
Commodity Cables 16.0MM GREY 1-CORE LSOH 100M BASEC 6491B 4-95mm (Group J) 6491B-16.0-GRY100 CABL-RX
Specifications
Specifications for 16.0mm Grey 1-Core Lsoh 100M Basec
Outer Diameter
6.9mm
Conductor Category
Class 2 = stranded
Max. Conductor Temperature
90
Conductor Diameter
16mm
Nominal Voltage
750V
450V
Conductor Surface
Bare
Number of Cores
1
Conductor Material
Copper
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome