Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
16.0mm Grey 1-Core Lsoh 100M Basec
By Draka
Order Code:
ZT4984427S
£3.99
each
Inc VAT (20%)
£3,990.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
3990.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/16-0mm-grey-1-core-lsoh-100m-basec/p/ZT4984427S
Add to quotation
View all Conduit
Description
Draka 16.0MM GREY 1-CORE LSOH 100M BASEC 6491B 4-95mm (Group J) 20146967
Specifications
Specifications for 16.0mm Grey 1-Core Lsoh 100M Basec
Max. Conductor Temperature
90
Conductor Category
Class 2 = stranded
Conductor Surface
Bare
Colour
Grey
Nominal Voltage
450V
750V
Conductor Material
Copper
Outer Diameter
6.9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome