Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
2.5mm Black 1-Core Lsoh 100M Basec
By Draka
Order Code:
ZT5103808S
£1.19
each
Inc VAT (20%)
£1,190.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1190.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/2-5mm-black-1-core-lsoh-100m-basec/p/ZT5103808S
Add to quotation
View all Conduit
Description
Draka 2.5MM BLACK 1-CORE LSOH 100M BASEC 6491B 1.5-2.5mm (Group H) 20148061
Specifications
Specifications for 2.5mm Black 1-Core Lsoh 100M Basec
Conductor Material
Copper
Max. Conductor Temperature
90
Colour
Blue
Nominal Voltage
450V
750V
Outer Diameter
3.7mm
Conductor Category
Class 2 = stranded
Number of Cores
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome