Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
2.5mm Blue 1-Core 100M PVC Basec
By Prysmian
Order Code:
ZT5101596S
£1.69
each
Inc VAT (20%)
£1,690.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1690.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/2-5mm-blue-1-core-100m-pvc-basec/p/ZT5101596S
Add to quotation
View all Conduit
Description
Prysmian 2.5MM BLUE 1-CORE 100M PVC BASEC 6491X 1.5-2.5mm (Group A) 20145184
Specifications
Specifications for 2.5mm Blue 1-Core 100M PVC Basec
Nominal Voltage
450V
750V
Max. Conductor Temperature
70
Colour
Blue
Brown
Outer Diameter
3.6mm
Conductor Category
Class 2 = stranded
Core Insulation Material
Polyvinyl chloride (PVC)
Conductor Surface
Bare
Conductor Diameter
2.5mm
Conductor Material
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome