Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
2.5mm Blue 1-Core Lsoh 100M Basec
By Prysmian
Order Code:
ZT5107809S
£1.69
each
Inc VAT (20%)
£1,690.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1690.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/2-5mm-blue-1-core-lsoh-100m-basec/p/ZT5107809S
Add to quotation
View all Conduit
Description
Prysmian 2.5MM BLUE 1-CORE LSOH 100M BASEC 6491B 1.5-2.5mm (Group H) 20147329
Specifications
Specifications for 2.5mm Blue 1-Core Lsoh 100M Basec
Max. Conductor Temperature
90
Conductor Surface
Bare
Conductor Material
Copper
Nominal Voltage
750V
450V
Outer Diameter
3.7mm
Conductor Category
Class 2 = stranded
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome