Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
20mm Liquid Tight Flexible Steel/pvc Conduit Black Reel 25M
By ABB
Order Code:
ZT5034388S
Qty of 25 for
£374.75
Inc VAT (20%)
£14.99 each
25
Add to basket
This product must be ordered in multiples of 25
Get it in
15-17
working days
Available
GBP
374.75
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/20mm-liquid-tight-flexible-steel-pvc-conduit-black-reel-25m/p/ZT5034388S
Add to quotation
View all Conduit
Description
ABB 20MM LIQUID TIGHT FLEXIBLE STEEL/PVC CONDUIT BLACK REEL 25M Conduit Type SPL (29603) SPL20/25M
Specifications
Specifications for 20mm Liquid Tight Flexible Steel/pvc Conduit Black Reel 25M
Colour
Black
Material
Steel
Inner Diameter
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome