Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
21mm Polyamide Flexible Conduit Black Reel 25mm
By ABB
Order Code:
ZT5034106S
Qty of 25 for
£129.75
Inc VAT (20%)
£5.19 each
25
Add to basket
This product must be ordered in multiples of 25
Get it in
15-17
working days
Available
GBP
129.75
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/21mm-polyamide-flexible-conduit-black-reel-25mm/p/ZT5034106S
Add to quotation
View all Conduit
Description
ABB 21MM POLYAMIDE FLEXIBLE CONDUIT BLACK REEL 25MTR Conduit Type PA (29600) PAFS21/BL/25M
Specifications
Specifications for 21mm Polyamide Flexible Conduit Black Reel 25mm
Material
PA6 (Polyamide 6)
Colour
Black
Inner Diameter
16.5mm
Nominal diameter
21mm
Outer Diameter
21.2mm
Bending Strength
Flexible
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome