Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
25.0mm Green/yellow 1-Core 100M PVC Basec
By Prysmian
Order Code:
ZT5101879S
£12.99
each
Inc VAT (20%)
£12,990.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
12990.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/25-0mm-green-yellow-1-core-100m-pvc-basec/p/ZT5101879S
Add to quotation
View all Conduit
Description
Prysmian 25.0MM GREEN/YELLOW 1-CORE 100M PVC BASEC 6491X 16-95mm (Group C) 20145628
Specifications
Specifications for 25.0mm Green/yellow 1-Core 100M PVC Basec
Core Insulation Material
Polyvinyl chloride (PVC)
Conductor Material
Copper
Colour
Green/yellow
Nominal Voltage
750V
450V
Max. Conductor Temperature
70
Conductor Surface
Bare
Outer Diameter
8.3mm
Conductor Category
Class 2 = stranded
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome