Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
25mm Flexible Steel Conduit Galvanised BSEN61386 Reel 50mm
By Flexicon
Order Code:
ZT4977008S
Qty of 50 for
£414.50
Inc VAT (20%)
£8.29 each
50
Add to basket
This product must be ordered in multiples of 50
Get it in
15-17
working days
Available
GBP
414.50
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/25mm-flexible-steel-conduit-galvanised-bsen61386-reel-50mm/p/ZT4977008S
Add to quotation
View all Conduit
Description
Flexicon 25MM FLEXIBLE STEEL CONDUIT GALVANISED BSEN61386 REEL 50MTR Conduit FU (GEN) FU25-50M
Specifications
Specifications for 25mm Flexible Steel Conduit Galvanised BSEN61386 Reel 50mm
Material
Steel
Colour
Nickel
Outer Diameter
25mm
Inner Diameter
21.1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome