Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
25mm Premium Nylon Flexible Conduit Black Reel 25mm
By Flexicon
Order Code:
ZT4991445S
Qty of 25 for
£117.25
Inc VAT (20%)
£4.69 each
£124.75
6% off
25
Add to basket
This product must be ordered in multiples of 25
Get it in
15-17
working days
Available
GBP
117.25
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/25mm-premium-nylon-flexible-conduit-black-reel-25mm/p/ZT4991445S
Add to quotation
View all Conduit
Description
Flexicon 25MM PREMIUM NYLON FLEXIBLE CONDUIT BLACK REEL 25MTR Conduit FPAS (GEN) FPAS25B-25M
Tags:
#ReducedPrice
Specifications
Specifications for 25mm Premium Nylon Flexible Conduit Black Reel 25mm
Colour
Black
Material
Polyvinyl chloride (PVC)
Inner Diameter
19.1mm
Operating Temperature Range
40 - 120
Outer Diameter
25mm
Bending Strength
Flexible
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome