Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
34mm Polyamide Flexible Conduit Black Reel 10mm
By ABB
Order Code:
ZT4977177S
Qty of 10 for
£92.90
Inc VAT (20%)
£9.29 each
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
92.90
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/34mm-polyamide-flexible-conduit-black-reel-10mm/p/ZT4977177S
Add to quotation
View all Conduit
Description
ABB 34MM POLYAMIDE FLEXIBLE CONDUIT BLACK REEL 10MTR Conduit Type PA (29600) PAFS34/BL/10M
Specifications
Specifications for 34mm Polyamide Flexible Conduit Black Reel 10mm
Colour
Black
Bending Strength
Flexible
Inner Diameter
28.8mm
Operating Temperature Range
5 - 120
Outer Diameter
34.5mm