Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
4.0mm Black 1-Core Lsoh 100M Basec
By Draka
Order Code:
ZT5103816S
£1.52
each
Inc VAT (20%)
£1,520.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1520.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/4-0mm-black-1-core-lsoh-100m-basec/p/ZT5103816S
Add to quotation
View all Conduit
Description
Draka 4.0MM BLACK 1-CORE LSOH 100M BASEC 6491B 4-95mm (Group J) 20148039
Specifications
Specifications for 4.0mm Black 1-Core Lsoh 100M Basec
Conductor Surface
Bare
Conductor Material
Copper
Max. Conductor Temperature
90
Colour
Black
Nominal Voltage
750V
450V
Outer Diameter
4.2mm
Conductor Category
Class 2 = stranded