Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
4.0mm Blue 1-Core 100M PVC Basec
By Prysmian
Order Code:
ZT5101667S
£1.89
each
Inc VAT (20%)
£1,890.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1890.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/4-0mm-blue-1-core-100m-pvc-basec/p/ZT5101667S
Add to quotation
View all Conduit
Description
Prysmian 4.0MM BLUE 1-CORE 100M PVC BASEC 6491X 4-10mm (Group B) 20145228
Specifications
Specifications for 4.0mm Blue 1-Core 100M PVC Basec
Conductor Category
Class 2 = stranded
Conductor Diameter
4mm
Max. Conductor Temperature
70
Conductor Material
Copper
Core Insulation Material
Polyvinyl chloride (PVC)
Colour
Brown
Blue
Nominal Voltage
750V
450V
Outer Diameter
4.2mm
Conductor Surface
Bare
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome