Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
4.0mm Blue 1-Core Lsoh 100M Basec
By Prysmian
Order Code:
ZT5107706S
£1.89
each
Inc VAT (20%)
£1,890.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1890.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/4-0mm-blue-1-core-lsoh-100m-basec/p/ZT5107706S
Add to quotation
View all Conduit
Description
Prysmian 4.0MM BLUE 1-CORE LSOH 100M BASEC 6491B 4-95mm (Group J) 20147333
Specifications
Specifications for 4.0mm Blue 1-Core Lsoh 100M Basec
Outer Diameter
4.2mm
Conductor Material
Copper
Conductor Category
Class 2 = stranded
Max. Conductor Temperature
90
Colour
Brown
Blue
Conductor Surface
Bare
Nominal Voltage
450V
750V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome