Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit
4.0mm Brown 1-Core 100M PVC Basec
By Prysmian
Order Code:
ZT5107504S
Qty of 100 for
£179.00
Inc VAT (20%)
£1.79 each
Quantity
Price
Discount
1 - 9999
£1.79
0%
10000 - 19999
£1.72
4%
20000 +
£1.65
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
179.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit/4-0mm-brown-1-core-100m-pvc-basec/p/ZT5107504S
Add to quotation
View all Conduit
Description
Prysmian 4.0MM BROWN 1-CORE 100M PVC BASEC 6491X 4-10mm (Group B) 20145219
Tags:
#BulkDiscount
Specifications
Specifications for 4.0mm Brown 1-Core 100M PVC Basec
Conductor Surface
Bare
Outer Diameter
4.2mm
Conductor Category
Class 2 = stranded
Core Insulation Material
Polyvinyl chloride (PVC)
Max. Conductor Temperature
70
Conductor Material
Copper
Nominal Voltage
450V
750V
Colour
Brown
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome